Motion
66252838820

NORTON ABRASIVES
66252838820

1/2 x 0.01 x 0.125 in Tube Brush
Mi Item #10960015
MFR #66252838820
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838820

1/2 x 0.01 x 0.125 in Tube Brush
Mi Item #10960015
MFR #66252838820

Mfr description
66252838820 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in

Details

  • Abrasive Material
    Nylon
  • Bristle Material
    Nylon
  • Brush Shape
    Tube
  • Brush Type
    Tube
  • Fill Material
    Nylon
  • Material
    Nylon
  • Max Rpm
    2000 rpm
  • Product Type
    Internal Tube Brushes
  • Type
    Tube Brush
  • Wire Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)