Motion
66252838944

NORTON ABRASIVES
66252838944

2 x 0.01 x 0.219 in Tube Brush
Mi Item #10960045
MFR #66252838944
Price$29.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838944

2 x 0.01 x 0.219 in Tube Brush
Mi Item #10960045
MFR #66252838944

Mfr description
66252838944 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.57/each

Specifications

Dimensions

  • Bristle Diameter
    0.0100 in, 0.25 mm
  • Bristle Length
    0.5000 in
  • Brush Diameter
    2.0000 in
  • Brush Length
    0.5000 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.0100 in
  • Filament Wire Diameter
    0.0100 in
  • Filament Wire Diameter Range
    0.0100 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    0.5000 in
  • Shank Diameter
    0.0086 in
  • Shank Size
    0.0086 in
  • Stem Diameter
    0.0086 in | 0.22 mm
  • Unthreaded Arbor Diameter
    0.2190 in, 5.56 mm

Details

  • Abrasive Material
    Nylon
  • Arbor Type
    Shank
  • Bristle Material
    Nylon
  • Brush Shape
    Tube
  • Brush Type
    Tube
  • Connector Type
    Shank
  • Fill Material
    Nylon
  • Manufacturer Stock Number
    66252838944
  • Material
    Nylon
  • Max Rpm
    3000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    Nylon Tube Brush 2 in x 0.5 in
  • Type
    Tube Brush
  • Wire Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)