Motion
66252838924

NORTON ABRASIVES
66252838924

Norton Internal Tube Brush
MI ITEM #10960109
MFR #66252838924
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838924

Norton Internal Tube Brush
MI ITEM #10960109
MFR #66252838924

Mfr description
66252838924 WIRE BRUSHES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Bristle Diameter
    0.010 in
  • Bristle Length
    0.2500 in
  • Brush Diameter
    3/4 in
  • Brush Length
    0.2500 in
  • Diameter
    0.7500 in
  • Diameter (Wire)
    0.010 in
  • Filament Wire Diameter
    0.010 in
  • Filament Wire Diameter Range
    0.0100 in
  • Fill Diameter
    0.7500 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    5 in
  • Shank Diameter
    0.2380 in
  • Shank Size
    0.0094 in
  • Stem Diameter
    0.0094 in | 0.24 mm
  • Unthreaded Arbor Diameter
    0.2380 in, 6.05 mm

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel - Carbon
  • Brush Shape
    Tube
  • Brush Type
    Tube Brush
  • Country of Origin
    China
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838924
  • Manufacturer Upc Number
    662528389243
  • Material
    Steel - Carbon
  • Max Rpm
    3000 rpm
  • Product Type
    Internal Tube Brushes
  • Specification
    Carbon Steel Double Tube Brush 3/4 in x 1/4 in
  • Spiral Type
    Double Spiral
  • Type
    Tube Brush
  • UPC_NO
    66252838924
  • Wire Type
    Steel - Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)