Motion
66252838934

NORTON ABRASIVES
66252838934

Norton Internal Tube Brush
Mi Item #10960157
MFR #66252838934
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838934

Norton Internal Tube Brush
Mi Item #10960157
MFR #66252838934

Mfr description
66252838934 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    2-1/4 in
  • Brush Length
    0.5000 in
  • Diameter
    2.2500 in
  • Diameter (Wire)
    0.012 in
  • Filament Wire Diameter
    0.012 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    1.7500 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    7-5/16 in
  • Shank Diameter
    0.3125 in
  • Shank Size
    0.0123 in
  • Stem Diameter
    0.0123 in | 0.31 mm
  • Unthreaded Arbor Diameter
    0.3130 in, 7.95 mm

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel - Carbon
  • Brush Shape
    Tube
  • Brush Type
    Tube Brush
  • Country of Origin
    China
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838934
  • Manufacturer Upc Number
    662528389342
  • Material
    Steel - Carbon
  • Max Rpm
    3000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    0.012 in Filament, 1-3/4 in x 1/2 in, Carbon Steel Flue Double Tube Brush
  • Spiral Type
    Flue Double Spiral
  • Type
    Tube Brush
  • UPC_NO
    66252838934
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)