Motion
63642505622

NORTON ABRASIVES
63642505622

Transfer Tape - 22 mm Width, 18000 mm Length, Acrylic Adhesive Material, Gray Color
Mi Item #10960211
MFR #63642505622
Price$144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642505622

Transfer Tape - 22 mm Width, 18000 mm Length, Acrylic Adhesive Material, Gray Color
Mi Item #10960211
MFR #63642505622

Mfr description
63642505622 MASKING PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.33/each

Specifications

Dimensions

  • Length
    18000 mm
  • Width
    22 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gray
  • Liner Material
    Polyethylene Film
  • Manufacturer Stock Number
    63642505622
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)