Motion
78072715148

NORTON ABRASIVES
78072715148

1 gal Plastic Jug Farecla Profile Advanced Plus Liquid Compound
Mi Item #10960330
MFR #78072715148
Price$316.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072715148

1 gal Plastic Jug Farecla Profile Advanced Plus Liquid Compound
Mi Item #10960330
MFR #78072715148

Mfr description
78072715148 FARECLA - PROFILE MARINE PRO
  • FB1
  • FB2
  • FB3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.74/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Dimensions
    1 gal (US)
  • Package Size
    1 gal (US)
  • Size
    1 gal (US)

Details

  • Application
    Polishing
  • Coarseness Of Cut
    None
  • Color
    White
  • Color Finish
    White
  • Color When Dry
    White
  • Compound Type
    Liquid
  • Container Capacity
    1 gal (US)
  • Cut
    None
  • Description Keyword
    Compound, Defect Compound, Removal Compound, Defect Removal Compound
  • Disc Color
    White
  • Disc Type
    Liquid Compound
  • Manufacturer Stock Number
    78072715148
  • Manufacturer Upc Number
    780727151482
  • Package Type
    Plastic Jug
  • Product Types
    Compounds,Liquids & Compounds
  • UPC_NO
    78072715148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)