Motion
78072700168

NORTON ABRASIVES
78072700168

1 Liter Plastic Bottle Farecla Profile Select Liquid Compound
MI ITEM #10960337
MFR #78072700168
List Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072700168

1 Liter Plastic Bottle Farecla Profile Select Liquid Compound
MI ITEM #10960337
MFR #78072700168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.07/each for your price

Overview

Mfr description
78072700168 FARECLA - PROFILE MARINE PRO
  • FB1
  • FB2
  • FB3
  • FB4

Specifications

  • Application
    Polishing
  • Compound Type
    Liquid
  • Coarseness Of Cut
    None
  • Color
    White
  • Color When Dry
    White
  • Container Capacity
    1 L
  • Color Finish
    White
  • Manufacturer Stock Number
    78072700168
  • Manufacturer Upc Number
    780727001688
  • UPC_NO
    78072700168
  • Product Types
    Compounds,Liquids & Compounds
  • Container Size
    1 L
  • Cut
    None
  • Description Keyword
    Compound, Defect Compound, Removal Compound, Defect Removal Compound
  • Dimensions
    1 L
  • Disc Color
    White
  • Disc Type
    Liquid Compound
  • Package Size
    1 L
  • Package Type
    Plastic Bottle
  • Size
    1 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text