Overview
Mfr description
78072700169 FARECLA - PROFILE MARINE PRO
- FB1
- FB2
- FB3
- FB4
Specifications
- ApplicationPolishing
- Compound TypeLiquid
- Coarseness Of CutNone
- ColorWhite
- Color When DryWhite
- Container Capacity1 gal (US)
- Color FinishWhite
- Manufacturer Stock Number78072700169
- Manufacturer Upc Number780727001695
- UPC_NO78072700169
- Product TypesCompounds,Liquids & Compounds
- Container Size1 gal (US)
- CutNone
- Description KeywordCompound, Defect Compound, Removal Compound, Defect Removal Compound
- Dimensions1 gal (US)
- Disc ColorWhite
- Disc TypeLiquid Compound
- Package Size1 gal (US)
- Package TypePlastic Jug
- Size1 gal (US)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data