1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
NORTON ABRASIVES 66260195173
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260195173
1/4 x 1-3/16 In. U-Dex-It Indexible Single Point Tool Wheels 11" to 14" 60°
MI ITEM #
10960366
MFR #
66260195173
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
66260195173 INDEXABLE SINGLE POINT TOOLS
Specifications
Point Type
Hex
Shank Length
5/8 in
Shank Diameter
1/4 in
Resettability
Nonresettable
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data