Motion
66260195040

NORTON ABRASIVES
66260195040

Norton Winter Diamond Dresser
Mi Item #10960382
MFR #66260195040
Price$341.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195040

Norton Winter Diamond Dresser
Mi Item #10960382
MFR #66260195040

Mfr description
66260195040 MULTI POINT (GRIT) TOOLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.81/each

Specifications

Dimensions

  • For Max Wheel Diameter
    21.0000 in
  • Shank Diameter
    7/16 in
  • Shank Length
    .750 in

Details

  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)