Overview
Mfr description
60157612170 NORTON | WINTER
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 60157612170 features a 1.2500 inch center hole diameter, 100 mm wheel diameter, and 6 mm wheel thickness, suitable for precision deburring, blending, and surface finishing tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data