Motion
60157668409

NORTON ABRASIVES
60157668409

5.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #10960824
MFR #60157668409
Price$2,353.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
60157668409

5.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #10960824
MFR #60157668409

Mfr description
60157668409 CNC WHEELS - G-FORCE AND UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,353.28/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.2500 in
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.3750 in

Details

  • Long Description
    The 60157668409 features a 1.2500 inch center hole diameter, 5.0000 inch wheel diameter, and 0.3750 inch wheel thickness, suitable for precision deburring, blending, and finishing applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)