Motion
66260392481

NORTON ABRASIVES
66260392481

Mounted Point - Electroplated, 100 Grit, 0.1250 in, 3.17 mm Shank Dia, Diamond
Mi Item #10960962
MFR #66260392481
Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392481

Mounted Point - Electroplated, 100 Grit, 0.1250 in, 3.17 mm Shank Dia, Diamond
Mi Item #10960962
MFR #66260392481

Mfr description
66260392481 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.38/each

Specifications

Dimensions

  • Length
    2.2500 in
  • Shank Diameter
    0.1250 in, 3.17 mm

Details

  • Bond Type
    Electroplated
  • Grade
    100 Grit
  • Grit Number
    100
  • Manufacturer Stock Number
    66260392481
  • Material
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)