Motion
66260392460

NORTON ABRASIVES
66260392460

Mounted Point - Electroplated, 100 Grit, 0.1250 in, 3.17 mm Shank Dia, Ceramic
Mi Item #10961174
MFR #66260392460
Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392460

Mounted Point - Electroplated, 100 Grit, 0.1250 in, 3.17 mm Shank Dia, Ceramic
Mi Item #10961174
MFR #66260392460

Mfr description
66260392460 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.38/each

Specifications

Dimensions

  • Length
    2.2500 in
  • Shank Diameter
    0.1250 in, 3.17 mm

Details

  • Bond Type
    Electroplated
  • Grade
    100 Grit
  • Grit Number
    100
  • Manufacturer Stock Number
    66260392460
  • Material
    Ceramic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)