Motion
66260392630

NORTON ABRASIVES
66260392630

Mounted Point - Metal, 100 Grit, 0.2500 in, 6.35 mm Shank Dia, Diamond
Mi Item #10961380
MFR #66260392630
Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392630

Mounted Point - Metal, 100 Grit, 0.2500 in, 6.35 mm Shank Dia, Diamond
Mi Item #10961380
MFR #66260392630

Mfr description
66260392630 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.70/each

Specifications

Dimensions

  • Head Diameter
    0.1560 in
  • Length
    3.0000 in
  • Shank Diameter
    0.2500 in, 6.35 mm
  • Width
    0.1560 in, 3.96 mm

Details

  • Bond Type
    Metal
  • Grade
    100 Grit
  • Grit Number
    100
  • Manufacturer Stock Number
    4156CD
  • Material
    Diamond
  • Point Shape
    Cylindrical
  • Point Shape Code
    4156CD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)