Motion
66260392650

NORTON ABRASIVES
66260392650

100 Grit, 1/4 in Shank Dia
Mi Item #10961397
MFR #66260392650
Price$87.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392650

100 Grit, 1/4 in Shank Dia
Mi Item #10961397
MFR #66260392650

Mfr description
66260392650 MOUNTED POINTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.72/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Grit Number
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)