Motion
66260392653

NORTON ABRASIVES
66260392653

Mounted Point - Electroplated, 200 Grit, 0.2500 in, 6.35 mm Shank Dia, Diamond
Mi Item #10961402
MFR #66260392653
Price$100.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392653

Mounted Point - Electroplated, 200 Grit, 0.2500 in, 6.35 mm Shank Dia, Diamond
Mi Item #10961402
MFR #66260392653

Mfr description
66260392653 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.67/each

Specifications

Dimensions

  • Length
    3.0000 in
  • Shank Diameter
    0.2500 in, 6.35 mm

Details

  • Bond Type
    Electroplated
  • Grade
    200 Grit
  • Grit Number
    200
  • Manufacturer Stock Number
    66260392653
  • Material
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)