Motion
66260392721

NORTON ABRASIVES
66260392721

Mounted Point - Electroplated, 150 Grit, 0.3750 in, 9.52 mm Shank Dia, Diamond
Mi Item #10961501
MFR #66260392721
Price$239.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392721

Mounted Point - Electroplated, 150 Grit, 0.3750 in, 9.52 mm Shank Dia, Diamond
Mi Item #10961501
MFR #66260392721

Mfr description
66260392721 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.60/each

Specifications

Dimensions

  • Length
    3.7500 in
  • Shank Diameter
    0.3750 in, 9.52 mm

Details

  • Bond Type
    Electroplated
  • Grade
    150 Grit
  • Grit Number
    150
  • Manufacturer Stock Number
    66260392721
  • Material
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)