Motion
66260392726

NORTON ABRASIVES
66260392726

80 Grit, 3/8 in Shank Dia
Mi Item #10961504
MFR #66260392726
Price$285.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392726

80 Grit, 3/8 in Shank Dia
Mi Item #10961504
MFR #66260392726

Mfr description
66260392726 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.53/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Shank Diameter
    3/8 in

Details

  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)