Motion
66260392728

NORTON ABRASIVES
66260392728

Mounted Point - Electroplated, 80 Grit, 0.3750 in, 9.52 mm Shank Dia, Ceramic
Mi Item #10961532
MFR #66260392728
Price$285.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260392728

Mounted Point - Electroplated, 80 Grit, 0.3750 in, 9.52 mm Shank Dia, Ceramic
Mi Item #10961532
MFR #66260392728

Mfr description
66260392728 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.53/each

Specifications

Dimensions

  • Length
    3.7500 in
  • Shank Diameter
    0.3750 in, 9.52 mm

Details

  • Bond Type
    Electroplated
  • Grade
    80 Grit
  • Grit Number
    80
  • Manufacturer Stock Number
    66260392728
  • Material
    Ceramic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)