Motion
66260395428

NORTON ABRASIVES
66260395428

Norton Winter Burr - 3/8 in Head Diameter, 3/8 in Shank Diameter, 3 in Overall Length
MI ITEM #10961536
MFR #66260395428
Price$152.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260395428

Norton Winter Burr - 3/8 in Head Diameter, 3/8 in Shank Diameter, 3 in Overall Length
MI ITEM #10961536
MFR #66260395428

Mfr description
66260395428 MOUNTED POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.97/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Overall Length
    3 in
  • Shank Diameter
    3/8 in

Details

  • Harmonization Code
    6804.21.0080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)