Motion
66260395594

NORTON ABRASIVES
66260395594

Norton Winter Diamond File
Mi Item #10961746
MFR #66260395594
Price$75.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260395594

Norton Winter Diamond File
Mi Item #10961746
MFR #66260395594

Mfr description
66260395594 FILES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.70/each

Specifications

Dimensions

  • Length of Cut
    0.6250 in
  • Overall Length
    2 in
  • Thickness
    0.1200 in
  • Width/Diameter
    0.2500 in

Details

  • Grit Number
    100
  • Manufacturer Stock Number
    66260395594
  • Manufacturer Upc Number
    662603955943
  • Package Quantity
    1
  • Shape
    Machine File
  • UPC_NO
    66260395594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)