1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66260392842
1/8 x 1/8 x 1-1/2 x 6 In. Diamond Electroplated Ha
Mi Item #
10961766
MFR #
66260392842
Price
$96.33
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
Diamond Files
NORTON ABRASIVES 66260392842
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260392842
1/8 x 1/8 x 1-1/2 x 6 In. Diamond Electroplated Ha
Mi Item #
10961766
MFR #
66260392842
Mfr description
66260392842 FILES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$96
.33
/each
Add to Cart
Specifications
Dimensions
Length of Cut
1.5000 in
Overall Length
6.0000 in
Thickness
0.1250 in
Details
Grit Number
200
Shape
Hand File
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items