Motion
66260302898

NORTON ABRASIVES
66260302898

Norton Winter Diamond File
Mi Item #10961785
MFR #66260302898
Price$168.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260302898

Norton Winter Diamond File
Mi Item #10961785
MFR #66260302898

Mfr description
66260302898 FILES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.24/each

Specifications

Dimensions

  • Length of Cut
    4.2500 in
  • Overall Length
    8-1/2 in
  • Thickness
    0.4500 in
  • Width/Diameter
    0.1500 in

Details

  • Grit Number
    100
  • Manufacturer Stock Number
    66260302898
  • Manufacturer Upc Number
    662603028982
  • Package Quantity
    1
  • Shape
    Half-Round File
  • UPC_NO
    66260302898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)