Specifications
Dimensions
- Overall Length5-3/4 in
Details
- Grit Number100
- Manufacturer Stock Number66260391730
- Manufacturer Upc Number662603917309
- Package Quantity1
- UPC_NO66260391730
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)