Specifications
Dimensions
- Overall Length5-1/2 in
Details
- Grit Number200
- Manufacturer Stock Number66260395578
- Manufacturer Upc Number662603955783
- Package Quantity1
- UPC_NO66260395578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)