Motion
66260300368

NORTON ABRASIVES
66260300368

5 Gram Plastic Syringe Ivory Winter 1 - Ultra Fine Diamond Lapping Compound
MI ITEM #10961915
MFR #66260300368
Price$87.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260300368

5 Gram Plastic Syringe Ivory Winter 1 - Ultra Fine Diamond Lapping Compound
MI ITEM #10961915
MFR #66260300368

Mfr description
66260300368 DIAMOND COMPOUND
  • For mold, die, and tool polishing, polishing to final tolerance of ceramic parts, initial charging of lapping plates and discs, and other processes that require mirror finish and close tolerance performance
  • Uniformly distributed diamond powders in liquid vehicle
  • Water soluble for when soap/water is used for clean-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.97/each

Specifications

Dimensions

  • Container Size
    5 g
  • Dimensions
    5 g
  • Package Size
    5 g
  • Size
    5 g

Details

  • Application
    Tool Sharpening
  • Color
    Ivory
  • Color Finish
    Ivory
  • Color When Dry
    Ivory
  • Compound Grade
    1 - Ultra Fine
  • Compound Type
    Diamond Lapping Compound
  • Container Capacity
    5 g
  • Description Keyword
    Compound, Polishing Compound, Buffing Compound, Diamond Lapping Compound, Diamond Compound
  • Disc Color
    Ivory
  • Disc Type
    Diamond Lapping Compound
  • Lapping Compound Type
    Water Soluble
  • Manufacturer Stock Number
    66260300368
  • Manufacturer Upc Number
    662603003682
  • Material Application
    300 Series Stainless,400 Series Stainless,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Carbide
  • Package Type
    Plastic Syringe
  • Product Types
    Polishing Compounds,Polishing Compound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)