Motion
66260300379

NORTON ABRASIVES
66260300379

5 Gram Plastic Syringe Blue Winter 15 - Fine Diamond Lapping Compound
MI ITEM #10961925
MFR #66260300379
Your Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260300379

5 Gram Plastic Syringe Blue Winter 15 - Fine Diamond Lapping Compound
MI ITEM #10961925
MFR #66260300379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.21/each(List $81.89)

Overview

Mfr description
66260300379 DIAMOND COMPOUND
  • For mold, die, and tool polishing, polishing to final tolerance of ceramic parts, initial charging of lapping plates and discs, and other processes that require mirror finish and close tolerance performance
  • Uniformly distributed diamond powders in liquid vehicle
  • Water soluble for when soap/water is used for clean-up
  • Plastic syringe for quick clean-up
  • available in 5 and 18 gram syringes

Specifications

  • Lapping Compound Type
    Water Soluble
  • Application
    Tool Sharpening
  • Compound Grade
    15 - Fine
  • Container Capacity
    5 g
  • Color
    Blue
  • Color When Dry
    Blue
  • Color Finish
    Blue
  • Product Types
    Polishing Compounds,Polishing Compound
  • Compound Type
    Diamond Lapping Compound
  • Container Size
    5 g
  • Description Keyword
    Compound, Polishing Compound, Buffing Compound, Diamond Lapping Compound, Diamond Compound
  • Dimensions
    5 g
  • Disc Color
    Blue
  • Disc Type
    Diamond Lapping Compound
  • Manufacturer Stock Number
    66260300379
  • Manufacturer Upc Number
    662603003798
  • Material Application
    300 Series Stainless,400 Series Stainless,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Carbide
  • Package Size
    5 g
  • Package Type
    Plastic Syringe
  • Size
    5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text