Motion
69078645339

NORTON ABRASIVES
69078645339

Merit Mounted Point - Vitrified, 80 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #10963361
MFR #69078645339
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078645339

Merit Mounted Point - Vitrified, 80 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #10963361
MFR #69078645339

Mfr description
69078645339 VITRIFIED BOND MOUNTED POINT
  • Sharp versatile 86A aluminum oxide grain is free cutting and resists burn
  • Excellent form holding compared to more friable white aluminum oxides
  • For best performance, always run at the maximum allowable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Head Diameter
    0.7500 in
  • Head Thickness
    1.1250 in
  • Shank Diameter
    1/4 in
  • Weight
    0.05 lb

Details

  • Bond Type
    Vitrified
  • Grade
    S
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078645339
  • Manufacturer Upc Number
    690786453390
  • Material
    Aluminum Oxide
  • Max Rpm
    16100 rpm
  • Package Quantity
    1
  • Point Shape Code
    A5
  • UPC_NO
    69078645339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)