Motion
69078645341

NORTON ABRASIVES
69078645341

1 x 1/4 In. Pink Vitrified Bond Mounted Point A25 86A80-SVBEM 80 Grit
MI ITEM #10963364
MFR #69078645341
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078645341

1 x 1/4 In. Pink Vitrified Bond Mounted Point A25 86A80-SVBEM 80 Grit
MI ITEM #10963364
MFR #69078645341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
69078645341 VITRIFIED BOND MOUNTED POINT
  • Sharp versatile 86A aluminum oxide grain is free cutting and resists burn
  • Excellent form holding compared to more friable white aluminum oxides
  • For best performance, always run at the maximum allowable speed
  • Medium grit for blending and deburring

Specifications

  • Grit Number
    80
  • Grade
    S
  • Shank Diameter
    1/4 in
  • Max Rpm
    35620 rpm
  • Weight
    0.08 lb
  • Package Quantity
    1
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078645341
  • Manufacturer Upc Number
    690786453413
  • UPC_NO
    69078645341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text