Motion
69078645359

NORTON ABRASIVES
69078645359

Merit Mounted Point - 80 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #10963377
MFR #69078645359
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078645359

Merit Mounted Point - 80 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #10963377
MFR #69078645359

Mfr description
69078645359 VITRIFIED BOND MOUNTED POINT
  • Sharp versatile 86A aluminum oxide grain is free cutting and resists burn
  • Excellent form holding compared to more friable white aluminum oxides
  • For best performance, always run at the maximum allowable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Head Diameter
    1.0000 in
  • Head Thickness
    1.0000 in
  • Shank Diameter
    1/4 in
  • Weight
    0.1 lb

Details

  • Grade
    S
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078645359
  • Manufacturer Upc Number
    690786453598
  • Material
    Aluminum Oxide
  • Max Rpm
    25500 rpm
  • Package Quantity
    1
  • Point Shape Code
    W220
  • UPC_NO
    69078645359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)