Motion
69957339765

NORTON ABRASIVES
69957339765

Merit Sanding Band - Coarse Grade, P60 Grit, 0.2500 in Diameter
Mi Item #10963397
MFR #69957339765
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339765

Merit Sanding Band - Coarse Grade, P60 Grit, 0.2500 in Diameter
Mi Item #10963397
MFR #69957339765

Mfr description
69957339765 CARTRIDGE ROLLS, STRAIGHT HA
  • Ceramic grain provides better performance than a/o and zirconia alternatives
  • Improved resin bond system provides longer cartridge roll life
  • Versatile X-wt poly cotton backing for flexibility and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    0.2500 in
  • Length
    1-1/2 in
  • Weight
    0.004 lb
  • Width/Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    Die Grinder
  • Country of Origin
    France
  • Grade
    Coarse
  • Grit Number
    P60
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    69957339765
  • Manufacturer Upc Number
    699573397657
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    69957339765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)