Motion
69957339790

NORTON ABRASIVES
69957339790

1/2 x 1-1/2 x 1/8 In. Pink Full Tapered Spiral Roll P60 Grit R928 Ceramic Alumina
MI ITEM #10963412
MFR #69957339790
List Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339790

1/2 x 1-1/2 x 1/8 In. Pink Full Tapered Spiral Roll P60 Grit R928 Ceramic Alumina
MI ITEM #10963412
MFR #69957339790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.32/each for your price

Overview

Mfr description
69957339790 SPIRAL ROLLS, FULL-TAPERED (
  • The ceramic grain improves performance over a/o and zirconia alternatives
  • Improved resin bond system provides longer life
  • Versatile X-wt poly cotton backing for flexibility and life
  • Supporting mandrels also in stock for ease of mounting

Specifications

  • Country of Origin
    France
  • Band Diameter
    1/2 in
  • Band Width
    1-1/2 in
  • Grit Number
    P60
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Abrasive Material
    Ceramic Alumina
  • Backing Weight
    X-wt. Cotton
  • Backing Material
    X-wt. Cotton
  • Max Rpm
    23000 rpm
  • Manufacturer Stock Number
    69957339790
  • Manufacturer Upc Number
    699573397909
  • UPC_NO
    69957339790
  • Weight
    0.009 lb
  • Length
    1-1/2 in
  • Harmonization Code
    6805.30
  • Package Quantity
    1
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought