Motion
69957340138

NORTON ABRASIVES
69957340138

2 x 2 x 1/2 In. Pink Square Pad 1/4 In. - 20W P60 Grit R928 Ceramic Alumina
Mi Item #10963416
MFR #69957340138
Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957340138

2 x 2 x 1/2 In. Pink Square Pad 1/4 In. - 20W P60 Grit R928 Ceramic Alumina
Mi Item #10963416
MFR #69957340138

Mfr description
69957340138 SQUARE PADS
  • The ceramic grain improves performance over a/o and zirconia alternatives
  • Improved resin bond system provides longer life
  • Versatile X-wt poly cotton backing for flexibility and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.53/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Dimensions
    2 x 2 x 1/2 in
  • Eyelet Size
    1/4 in - 20W
  • Length
    2 in
  • Overall Thickness
    1/2 in
  • Overall Width
    2 in
  • Pad Length
    2 in
  • Pad Thickness
    1/2 in
  • Pad Width
    2 in
  • Thickness
    1/2 in
  • Weight
    0.09 lb
  • Width
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Coated Specialties Pads & Slotted Discs,Specialties
  • Application
    Deburring,Clean and Detail,Polishing,Finishing,Stock Removal,Beveling,Blending
  • Backing Material
    X-wt. Cotton
  • Color
    Pink
  • Color Finish
    Pink
  • Country of Origin
    France
  • Disc Color
    Pink
  • ECCN
    EAR99
  • Grit Number
    P60
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    69957340138
  • Manufacturer Upc Number
    699573401385
  • Material Application
    300 Series Stainless,400 Series Stainless,Cast Iron,Hard Carbon Steels,Tool Steels
  • Max Rpm
    23000 rpm
  • Package Quantity
    1
  • Pad Type
    Square
  • Product Types
    Coated Specialties Pads & Slotted Discs,Specialties
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    69957340138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)