Motion
69957339702

NORTON ABRASIVES
69957339702

1 x 1 x 1/4 In. Pink Mini Flap Wheel P60 Grit R928 Ceramic Alumina
MI ITEM #10963436
MFR #69957339702
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339702

1 x 1 x 1/4 In. Pink Mini Flap Wheel P60 Grit R928 Ceramic Alumina
MI ITEM #10963436
MFR #69957339702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
69957339702 SMALL DIAMETER FLAP WHEELS (
  • The ceramic grain improves performance over zirconia alternatives
  • Improved resin bond system for longer wheel life
  • Versatile X-wt poly cotton backing for flexibility and life
  • Easy to mount with 1/4 inch shank

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Ceramic Alumina
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    69957339702
  • Manufacturer Upc Number
    699573397022
  • UPC_NO
    69957339702
  • Package Quantity
    1
  • Long Description
    The 69957339702 is a mounted flap wheel made with ceramic alumina abrasive material and a P60 grit rating, featuring a 1 in wheel width, a maximum speed of 30,000 rpm, and a weight of 0.045 lb, suitable for rapid stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought