Motion
69957339703

NORTON ABRASIVES
69957339703

1 x 1 x 1/4 In. Pink Mini Flap Wheel P80 Grit R928 Ceramic Alumina
Mi Item #10963437
MFR #69957339703
Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339703

1 x 1 x 1/4 In. Pink Mini Flap Wheel P80 Grit R928 Ceramic Alumina
Mi Item #10963437
MFR #69957339703

Mfr description
69957339703 SMALL DIAMETER FLAP WHEELS (
  • The ceramic grain improves performance over zirconia alternatives
  • Improved resin bond system for longer wheel life
  • Versatile X-wt poly cotton backing for flexibility and life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.36/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P80
  • Long Description
    The 69957339703 is a mounted flap wheel made with ceramic alumina abrasive material and a P80 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, a maximum speed of 30,000 rpm, and a weight of 0.045 lb, ideal for blending and deburring.
  • Manufacturer Stock Number
    69957339703
  • Manufacturer Upc Number
    699573397039
  • Max Rpm
    30000 rpm
  • Package Quantity
    1
  • UPC_NO
    69957339703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)