Motion
08834131610

NORTON ABRASIVES
08834131610

3 x 1/2 x 1/4 In. Mini Flap Wheel P120 Grit Aluminum Oxide
MI ITEM #10963443
MFR #08834131610
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131610

3 x 1/2 x 1/4 In. Mini Flap Wheel P120 Grit Aluminum Oxide
MI ITEM #10963443
MFR #08834131610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
08834131610 SMALL DIAMETER FLAP WHEELS (
  • Quality aluminum oxide abrasive for good cut rate and life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good medium grit choice for moderate deburring and surface blending

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Width
    1/2 in
  • Max Rpm
    20000 rpm
  • Manufacturer Stock Number
    08834131610
  • Manufacturer Upc Number
    088341316103
  • UPC_NO
    08834131610
  • Package Quantity
    1
  • Long Description
    The 08834131610 is a mounted flap wheel made with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/2 in wheel width, a maximum speed of 20,000 rpm, and a weight of 0.1 lb, suitable for controlled finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text