Motion
69957339737

NORTON ABRASIVES
69957339737

3 x 1 x 1/4 - 20 In. Pink Mini Flap Wheel P40 Grit R928 Ceramic Alumina
MI ITEM #10963454
MFR #69957339737
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957339737

3 x 1 x 1/4 - 20 In. Pink Mini Flap Wheel P40 Grit R928 Ceramic Alumina
MI ITEM #10963454
MFR #69957339737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
69957339737 SMALL DIAMETER FLAP WHEELS (
  • The ceramic grain improves performance over zirconia alternatives
  • Improved resin bond system provides longer wheel life
  • Versatile X-wt poly cotton backing for flexibility and life
  • Easy to mount with 1/4 Inch-20 shank

Specifications

  • Wheel Width
    1 in
  • Grit Number
    P40
  • Abrasive Material
    Ceramic Alumina
  • Max Rpm
    20000 rpm
  • Manufacturer Stock Number
    69957339737
  • Manufacturer Upc Number
    699573397374
  • UPC_NO
    69957339737
  • Package Quantity
    1
  • Abrasive Type
    Coated Flap Wheels,Flap Wheels
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Outside Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text