Overview
Mfr description
7006-0.8750 LOCKING ASSEMBLY
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-0.8750
- Weight0.62 kg
- DescriptionKEYLESS BUSHING
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data