Motion
1.06.30 D 06 D-ECO/-KE50 FILTER

HYDAC CORP
1.06.30 D 06 D-ECO/-KE50 FILTER

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #10964132
MFR #1.06.30 D 06 D-ECO/-KE50 FILTER
Your Price$675.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.06.30 D 06 D-ECO/-KE50 FILTER

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #10964132
MFR #1.06.30 D 06 D-ECO/-KE50 FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$675.40/each(List $1,013.11)

Overview

Mfr description
2213564 1.06.30 D 06 D-ECO/-KE50 FILTER

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Microglass
  • Overall Length
    30 in
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought