Motion
10-21KVACPMBK18TH

PIP PROTECTIVE IND.PROD.
10-21KVACPMBK18TH

10-21KVACPMBK18TH
MI ITEM #10964146
MFR #10-21KVACPMBK18TH
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
10-21KVACPMBK18TH

10-21KVACPMBK18TH
MI ITEM #10964146
MFR #10-21KVACPMBK18TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.23/each

Specifications

Details

  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Color
    Green
  • Description
    Single-Ply ACP / DuPont™ Kevlar® Blended Sleeve with Smart-Fit® and Thumb Hole
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Manufacturer Upc Number
    616314213601
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314213601

Overview

Mfr description
10-21KVACPMBK18TH CUT RESISTANT SLEEVE Y
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 600°F to protect arms from minor heat and burn injuries
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Elasticized plush-top adds comfort and helps keep the sleeve from sliding down the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
  • Good washability can be washed in soap and water and can be dry cleaned
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought