Motion
10-21KVACPMBK22TH

PIP PROTECTIVE IND.PROD.
10-21KVACPMBK22TH

Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 22.0000 in, 558.80 mm Long, Green Color
Mi Item #10964147
MFR #10-21KVACPMBK22TH
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
10-21KVACPMBK22TH

Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 22.0000 in, 558.80 mm Long, Green Color
Mi Item #10964147
MFR #10-21KVACPMBK22TH

Mfr description
10-21KVACPMBK22TH CUT RESISTANT SLEEVE Y
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
  • Fabric can withstand heat up to 600°F to protect arms from minor heat and burn injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Length
    22.0000 in, 558.80 mm
  • Size
    22.0000 in

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F2992-15;ASTM F1060-18
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Cut Resistance Level
    Level 4
  • Color
    Green
  • Construction Description
    DuPontTM Kevlar Blended Sleeve
  • Description
    Single-Ply ACP / DuPont™ Kevlar® Blended Sleeve with Smart-Fit®
  • Description Keyword
    Kevlar
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Garment Type
    Cut Resistant
  • Group & Class
    A4
  • Includes
    144 per case
  • Manufacturer Upc Number
    616314218453
  • Material
    ACP, DuPontTM Kevlar Blend
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Technical Specifications
    100% silicone free
  • Type
    Seamless Knit
  • UPC_NO
    616314218453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)