Motion
15-21PRIBPS18-ET

PIP PROTECTIVE IND.PROD.
15-21PRIBPS18-ET

Pritex Sleeve - 40.6 cm Long, Black Color
MI ITEM #10964153
MFR #15-21PRIBPS18-ET
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
15-21PRIBPS18-ET

Pritex Sleeve - 40.6 cm Long, Black Color
MI ITEM #10964153
MFR #15-21PRIBPS18-ET

Mfr description
15-21PRIBPS18-ET CUT RESISTANT SLEEVE BL
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Excellent abrasion and fatigue resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Size
    18
  • Width
    25.4 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    Black
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Antimicrobial Pritex
  • Manufacturer Upc Number
    616314208867
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314208867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)