Motion
15-21PRIBPS22-ET

PIP PROTECTIVE IND.PROD.
15-21PRIBPS22-ET

Single-Ply Pritex™ Blended Sleeve with Antimicrobial Fibers, Smart-Fit® and Elastic Thumb
MI ITEM #10964154
MFR #15-21PRIBPS22-ET
List Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
15-21PRIBPS22-ET

Single-Ply Pritex™ Blended Sleeve with Antimicrobial Fibers, Smart-Fit® and Elastic Thumb
MI ITEM #10964154
MFR #15-21PRIBPS22-ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.08/each for your price

Overview

Mfr description
15-21PRIBPS22-ET CUT RESISTANT SLEEVE BL
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Excellent abrasion and fatigue resistance
  • Silicone and latex free
  • Superior washabilityâ€"can be washed repeatedly in chlorine bleach and caustic detergents
  • Meets FDA & USDA food handling requirements
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve

Specifications

  • Length
    40.6 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Color
    Black
  • Width
    25.4 cm
  • Description
    Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Size
    22
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    616314217302
  • UPC_NO
    616314217302
  • Construction Description
    2x1 Knit Smart Fit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Antimicrobial Pritex
  • Spec Sheet
  • Features
    Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought