Motion
152-2-14/7
152-2-14/7
MI ITEM #10964160
MFR #152-2-14/7
List Price$29.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
152-2-14/7
MI ITEM #10964160
MFR #152-2-14/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.90/pr for your price

Overview

Mfr description
152-2-14/7 INSULATING GLOVES BLACK 7
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    7"
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 2 Rubber Insulating Glove with Straight Cuff - 14"
  • UPC_NO
    616314367304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought