Motion
152-2-14/8
Electrical & Lineman Glove - Size 8", Straight Cuff, 14.0000 in, 356 mm Long, Class Number: 2
Mi Item #10964161
MFR #152-2-14/8
Price$29.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size 8", Straight Cuff, 14.0000 in, 356 mm Long, Class Number: 2
Mi Item #10964161
MFR #152-2-14/8

Mfr description
152-2-14/8 INSULATING GLOVES BLACK 8
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.60/pr

Specifications

Dimensions

  • Glove Size
    8"
  • Length  
    14.0000 in, 356 mm

Details

  • Class Number
    2
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 2 Rubber Insulating Glove with Straight Cuff - 14"
  • Hand Type
    Pair
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314372476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)