Motion
16-354/XS
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, Seamless Knit
Mi Item #10964179
MFR #16-354/XS
Price$7.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, Seamless Knit
Mi Item #10964179
MFR #16-354/XS

Mfr description
16-354/XS CUT RESISTANT GLOVES BLACK XS
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    PolyKor Shell with Foam Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Black
  • Construction Description
    Seamless Knit with foam nitrile Palm coated
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
  • Description Keyword
    Seamless Knit
  • Duty Type
    Medium to Heavy
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    E
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    E
  • EN388
    EN388 4X43E
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKor
  • Lining Material
    PolyKor
  • Manufacturer Catalog Number
    16-354/XS
  • Manufacturer Upc Number
    616314348181
  • Material
    PolyKor Blended
  • Material Type
    PolyKor
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314348181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)