Overview
Mfr description
16-354/L CUT RESISTANT GLOVES BLACK L
- Seamless construction offers increased comfort and breathability
- PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeL
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
- UPC_NO616314348211
- Manufacturer Upc Number616314348211
- Grip PatternFoam
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data