Motion
16-354/XL
16-354/XL
MI ITEM #10964183
MFR #16-354/XL
Price$6.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-354/XL
MI ITEM #10964183
MFR #16-354/XL

Mfr description
16-354/XL CUT RESISTANT GLOVES BLACK XL
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314348228
  • UPC_NO
    616314348228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)