Motion
16-854/XS
Glove with Polykor Fiber - Size XS or Size 6, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10964185
MFR #16-854/XS
Price$12.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XS or Size 6, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10964185
MFR #16-854/XS

Mfr description
16-854/XS CUT RESISTANT GLOVES SALT & PE
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.45/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    35 cm
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 3 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    PolyKor Shell with Foam Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A4 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of small to medium parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X42D
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    18
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor
  • Manufacturer Catalog Number
    16-854/XS
  • Manufacturer Upc Number
    616314348242
  • Material
    PolyKor Blended
  • Material Type
    PolyKor
  • Other Standards Met
    ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    16-854
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314348242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)